Beli katrol derek di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HONKO Winch (Alat Derek Manual / Katrol Manual)
    52%
    Mulai

    Rp10.999.900

    HONKO Winch (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    -Both forward and reverse movement can be operated with one handle.-Stable work can be performed at any angle such as vertical, horizontal and oblique.-The pull-out type wire rope can be used with any length and long-distance work is also possible.(unlimi-For civil engineering and construction, forestry, and general industry-related work.
    atribut:
    • Wire Rope Length Moved: 50mm (with 1 Push/Pull of Lever)
    • Wire Rope Breaking Strength: 89.5kN
    • Exclusive Accessory Wire Rope (DiameterxL): 12.0mmx20m
    • Maximum Capacity: 1.6t
    • Width x Depth x Height: 620x150x300mm
  2. MAXPUL Rotation Type Mini Winch (Alat Derek Manual / Katrol Manual)
    61%
    Mulai

    Rp1.199.900

    MAXPUL Rotation Type Mini Winch (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    -Even though it is lightweight and compact body, it demonstrates a large power (wire rope pulling force).-For setting of tennis/volleyball net, and salvaging boat/yacht.
    atribut:
    • Reduction Ratio: 1/4.1
  3. MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)
    51%
    Mulai

    Rp5.799.900

    MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    -Since it is high machine efficiency and the load on the hand during operation is light, it is easy to work.-For heavy weight object hoisting and traction work.
  4. MAXPUL Ratchet Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)
    59%
    Mulai

    Rp4.899.900

    MAXPUL Ratchet Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    -Since winding and rewinding can be done with reciprocating movement of the handle in left and right directions, it can be operated even on a wall or floor surface.-For raising and lowering or traction of heavy weight objects.
  5. MAXPUL Rotation Type Stainless Steel Winch (Electropolishing Processed) (Alat Derek Manual / Katrol Manual)
    51%
    Mulai

    Rp12.999.900

    MAXPUL Rotation Type Stainless Steel Winch (Electropolishing Processed) (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    -The stainless steel body is electrolytically polished on the surface, it is the basic type that uses the beauty of stainless steel.-Ship, food factory, clean room, etc.
    atribut:
    • Reduction Ratio: 1 : 1
    • Handle Length (Effective Max Value): 250mm
    • Wire Winding Amount: 5mmx35m
    • Maximum Capacity: 0.1t
    • Width x Depth x Height: 197x264x157mm
  6. monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Mulai

    Rp1.199.900

    monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    Produk ini juga sering disebut dengan Katrol Manual
    atribut:
    • Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
    • Brake: Ohto
    • Dimensions a (mm): 133
    • Dimension F (mm): 240
    • Dimension D (mm): 51.5
    • Dimensions e (mm): 260
    • Dimensions b (mm): 158
    • Dimensions c (mm): 88
    • Rated Lifting Load (kg): 500
    • Wire Rope Capacity(mm x m): phi5x20
    • Ratio: 4.1: 1 (gear)
    • Dimension G (mm): 11.5
    • Package Weight (g): 3632
  7. KIO Electric Winch Mini Hoist (Katrol Derek Elektrik)
    Mulai

    Rp20.999.900

    KIO Electric Winch Mini Hoist (Katrol Derek Elektrik)
    atribut:
    • Motor Voltage (V): 220
    • Phase: 1 Phase
  8. POWERTEC Baby Winch Portable Mini Electric (Katrol Derek Elektrik)
    Mulai

    Rp7.199.900

    POWERTEC Baby Winch Portable Mini Electric (Katrol Derek Elektrik)
    atribut:
    • Lifting Height (m): 20
    • Capacity (µF/V): 20/450
    • Packing Dimensions (mm): 450x365x370
    • Power Voltage (V/Hz): 230/50
    • Protecting Grade: IP20
    • Work Rate: S3-40% 20min
  9. King Power (Hoist) Winch Electric Hoist (Katrol Derek Elektrik)
    Mulai

    Rp34.999.900

    King Power (Hoist) Winch Electric Hoist (Katrol Derek Elektrik)
    atribut:
    • Lifting Capacity (kg): 2000
    • Sling Length (m): 100
    • Sling Diameter (mm): 8
    • Motor Voltage (V): 380
    • Phase: 3 Phase
    • Power (W): 1800
    • Speed (m/minute): 14
  10. Milton KCD Electric Winch (Alat Derek Elektrik / Katrol Listrik)
    Mulai

    Rp25.999.900

    Milton KCD Electric Winch (Alat Derek Elektrik / Katrol Listrik)
    atribut:
    • Lifting Height (meter): 100
    • Lifting Speed (m/minute): 16 / 8
    • Rated Voltage (V/Hz): 380/50
    • Wire Rope Length (m): 30/60/70/100/ For Option
Daftar Harga katrol derek Terbaru October 2026
HONKO Winch (Alat Derek Manual / Katrol Manual)Rp10.999.900
MAXPUL Rotation Type Mini Winch (Alat Derek Manual / Katrol Manual)Rp1.199.900
MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)Rp5.799.900
MAXPUL Ratchet Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)Rp4.899.900
MAXPUL Rotation Type Stainless Steel Winch (Electropolishing Processed) (Alat Derek Manual / Katrol Manual)Rp12.999.900
monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)Rp1.199.900
KIO Electric Winch Mini Hoist (Katrol Derek Elektrik)Rp20.999.900
KIO Electric Winch (Alat Derek Elektrik / Katrol Listrik)Rp13.999.900
POWERTEC Baby Winch Portable Mini Electric (Katrol Derek Elektrik)Rp7.199.900
King Power (Hoist) Winch Electric Hoist (Katrol Derek Elektrik)Rp34.999.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)